Band Saw Blade, 12 ft. 6" L, 1/2" W, 3 TPI, Carbide, 0.025" Thick
Mfr # 89721TRB123810
Zoro # G3215396
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Length
12 ft. 6"
Width
1/2"
Teeth per Inch
3
Thickness
0.025"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89721TRB123810
Zoro #
G3215396
UPC #
082472897210
Country of Origin
United States
Dimensions
Length
12 ft. 6"
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
12 ft 6 in
Blade Thickness
0.025 in
Blade Length
12 ft 6 in
For Material Width
2 in to 7 in
For Material Thickness
2 in to 7 in
Blade Width
1/2 in
Blade Length Group
12 ft to 12 ft 11 in
For Material Width - Minimum
2 in
For Material Width - Maximum
7 in
For Material Thickness - Maximum
7 in
For Material Thickness - Minimum
2 in
Overall Thickness
0.03 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Nickel Alloy, Stainless Steel, Tool Brand Lenox, Blade Series Tri-Master, Use Case Production, Blade Width 1/2 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 3, Tip Material Carbide, Blade Material Carbide, Cutting Edge Style Variable, For Material Thickness 2 in to 7 in, For Material Width 2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.