Band Saw Blade, 12 ft. 7 in L, 1/2" W, 10 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 97590D2B123840

  • Zoro # G7879737


product price:  $62.79
/ea

Key Features

Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Production
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97590D2B123840
Zoro #
G7879737
UPC #
082472975901
Country of Origin
United States

Dimensions

Length
12 ft. 7 in
Width
1/2"
Thickness
0.035"
Overall Width
1/2 in
Overall Length
12 ft 7 in
Blade Length
12 ft 7 in
For Material Thickness
1/8 in
Blade Width
1/2 in
Blade Thickness
0.035 in
For Material Width
1/2 in to 3/4 in
Blade Length Group
12 ft to 12 ft 11 in
For Material Width - Maximum
3/4 in
For Material Width - Minimum
1/2 in
For Material Thickness - Maximum
1/8 in
Overall Thickness
0.04 in

Details

Item
Band Saw Blade
Teeth per Inch
10
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Production
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting
Blade Material
Steel
Primary Material Application
General Purpose Metal Cutting
Cutting Edge Style
Raker
Blade Series
Diemaster 2
Use Case
General/Maintenance
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Tip Material
Bi-Metal
Compatible Product Type
Band Saws
Series
Diemaster 2(R)
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 7 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.