Band Saw Blade, 12 ft. 7 in L, 3/8" W, 10 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 52167D2B123835

  • Zoro # G7851588


product price:  $62.79
/ea

Key Features

Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Production
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52167D2B123835
Zoro #
G7851588
UPC #
082472521672
Country of Origin
United States

Dimensions

Length
12 ft. 7 in
Width
3/8"
Thickness
0.035"
Overall Width
3/8 in
Overall Length
12 ft 7 in
Blade Length
12 ft 7 in
For Material Width
1/2 in to 3/4 in
Blade Width
3/8 in
Blade Thickness
0.035 in
For Material Thickness
1/8 in
Blade Length Group
12 ft to 12 ft 11 in
For Material Thickness - Maximum
1/8 in
For Material Width - Maximum
3/4 in
For Material Width - Minimum
1/2 in
Overall Thickness
0.04 in

Details

Item
Band Saw Blade
Teeth per Inch
10
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Production
For Use With
Band Saws
Application
Metal Cutting
For Use With Saw Type
Band Saws
Primary Material Application
General Purpose Metal Cutting
Cutting Edge Style
Raker
Use Case
General/Maintenance
Blade Material
Steel
Tip Material
Bi-Metal
Blade Series
Diemaster 2
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Product Type
Band Saw Blade
Series
Diemaster 2(R)
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 12 ft 7 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.