Band Saw Blade, 12 ft. L, 1-1/4" W, 3/4 TPI, Bi-Metal, 0.042" Thick

  • Mfr # 14409RPB123660

  • Zoro # G6792633


product price:  $87.65
/ea
Free Shipping & Returns

Key Features

Length
12 ft.
Width
1-1/4"
Teeth per Inch
3/4
Thickness
0.042"
Primary Saw Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14409RPB123660
Zoro #
G6792633
UPC #
082472144093
Country of Origin
United States

Dimensions

Length
12 ft.
Width
1-1/4"
Thickness
0.042"
Overall Width
1 1/4 in
Overall Length
12 ft
Blade Length
12 ft
Blade Width
1 1/4 in
For Material Thickness
1/2 in to 1 in
For Material Width
2 in to 5 in
Blade Thickness
0.042 in
Blade Length Group
12 ft to 12 ft 11 in
For Material Thickness - Maximum
1 in
For Material Width - Minimum
2 in
For Material Width - Maximum
5 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
RX+
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Structural Shapes
Tip Material
Bi-Metal
Use Case
Production
Blade Material
Bi-Metal
Blade Series
Rx+
Cutting Edge Style
Variable
Materials Cut
Carbon Steel
Primary Material Application
Structural Shapes
Blade Type
Bi-Metal, RX+
Series
RX+
Product Type
Band Saw Blade
For Workpiece Material
Carbon Steel, Structural Steel
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Carbon Steel, Tool Brand Lenox, Blade Series Rx+, Use Case Production, Blade Width 1 1/4 in, Blade Length 12 ft, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.