Band Saw Blade, 13 ft. 1-1/2" L, 1" W, 4/6 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 1850901

  • Zoro # G7828165


product price:  $80.15
/ea
Free Shipping & Returns

Key Features

Width
1"
Teeth per Inch
4/6
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1850901
Zoro #
G7828165
UPC #
781303139436
Country of Origin
United States

Dimensions

Length
13 ft. 1-1/2"
Width
1"
Thickness
0.035"
Overall Length
13 ft 1-1/2 in
Overall Width
1 in
Blade Length
13 ft 1-1/2 in
Blade Thickness
0.035 in
For Material Thickness
1/4 in to 3/4 in
For Material Width
3/4 in to 2 in
Blade Width
1 in
Blade Length Group
13 ft to 13 ft 11 in
For Material Thickness - Minimum
1/4 in
For Material Thickness - Maximum
3/4 in
Overall Thickness
0.04 in
For Material Width - Maximum
2 in
For Material Width - Minimum
3/4 in

Details

Item
Band Saw Blade
Teeth per Inch
4/6
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Classic Pro
For Use With
Band Saws
Application
Metal Cutting
For Use With Saw Type
Band Saws
Use Case
Production
Cutting Edge Style
Variable
Primary Material Application
General Purpose Metal Cutting
Blade Material
Steel
Blade Series
Classic Pro
Tip Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Series
Classic Pro(TM)

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 13 ft 1-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.