Band Saw Blade, 13 ft. 10 in L, 1/2" W, 14/18 TPI, Bi-Metal, 0.025" Thick
Mfr # 86730D2B134215
Zoro # G7872536
product price:Â $65.15
/eaKey Features
Length
13 ft. 10 in
Width
1/2"
Teeth per Inch
14/18
Thickness
0.025"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
86730D2B134215
Zoro #
G7872536
UPC #
082472867305
Country of Origin
United States
Dimensions
Length
13 ft. 10 in
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
13 ft 10 in
For Material Width
0 in to 1/4 in
Blade Length
13 ft 10 in
For Material Thickness
0 in to 1/8 in
Blade Thickness
0.025 in
Blade Width
1/2 in
Blade Length Group
13 ft to 13 ft 11 in
For Material Thickness - Maximum
1/8 in
For Material Width - Minimum
0 in
For Material Width - Maximum
1/4 in
For Material Thickness - Minimum
0 in
Overall Thickness
0.03 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.