Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 1792735

  • Zoro # G4930633


product price:  $76.65
/ea
Free Shipping & Returns

Key Features

Length
13 ft. 3"
Width
1"
Teeth per Inch
5/8
Thickness
0.035"
Primary Saw Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1792735
Zoro #
G4930633
UPC #
781303063014
Country of Origin
United States

Dimensions

Length
13 ft. 3"
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
13 ft 3 in
Blade Thickness
0.035 in
Blade Width
1 in
For Material Width
3/4 in to 2 in
For Material Thickness
1/4 in to 3/4 in
Blade Length
13 ft 3 in
Blade Length Group
13 ft to 13 ft 11 in
For Material Width - Minimum
3/4 in
For Material Thickness - Minimum
1/4 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
3/4 in
For Material Width - Maximum
2 in

Details

Item
Band Saw Blade
Teeth per Inch
5/8
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Classic Pro
Application
Metal Cutting
For Use With Saw Type
Band Saws
For Use With
Band Saws
Blade Material
Bi-Metal
Use Case
Production
Tip Material
Bi-Metal
Blade Series
Classic Pro
Cutting Edge Style
Variable
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Primary Material Application
General Purpose Metal Cutting
Series
Classic Pro(TM)
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 13 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.