Band Saw Blade, 13 ft. 4 in L, 3/8" W, 10 TPI, Bi-Metal, 0.035" Thick
Mfr # 52170D2B134065
Zoro # G7851527
product price:Â $67.95
/eaKey Features
Length
13 ft. 4 in
Width
3/8"
Teeth per Inch
10
Thickness
0.035"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52170D2B134065
Zoro #
G7851527
UPC #
082472521702
Country of Origin
United States
Dimensions
Length
13 ft. 4 in
Width
3/8"
Thickness
0.035"
Overall Length
13 ft 4 in
Overall Width
3/8 in
Blade Thickness
0.035 in
Blade Width
3/8 in
For Material Width
1/2 in to 3/4 in
For Material Thickness
1/8 in
Blade Length
13 ft 4 in
Blade Length Group
13 ft to 13 ft 11 in
For Material Width - Minimum
1/2 in
For Material Thickness - Maximum
1/8 in
For Material Width - Maximum
3/4 in
Overall Thickness
0.04 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 13 ft 4 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.