Band Saw Blade, 13 ft. 5 in L, 1/2" W, 4 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 34688D2B134090

  • Zoro # G7847546


product price:  $64.79
/ea

Key Features

Width
1/2"
Teeth per Inch
4
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34688D2B134090
Zoro #
G7847546
UPC #
082472346886
Country of Origin
United States

Dimensions

Length
13 ft. 5 in
Width
1/2"
Thickness
0.035"
Overall Width
1/2 in
Overall Length
13 ft 5 in
Blade Width
1/2 in
Blade Thickness
0.035 in
Blade Length
13 ft 5 in
For Material Thickness
1/4 in to 5/8 in
For Material Width
1 in to 2 in
Blade Length Group
13 ft to 13 ft 11 in
For Material Width - Minimum
1 in
For Material Width - Maximum
2 in
For Material Thickness - Maximum
5/8 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
1/4 in

Details

Item
Band Saw Blade
Teeth per Inch
4
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Production
For Use With Saw Type
Band Saws
Application
Metal Cutting
For Use With
Band Saws
Cutting Edge Style
Hook
Primary Material Application
General Purpose Metal Cutting
Blade Material
Steel
Tip Material
Bi-Metal
Use Case
General/Maintenance
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Blade Series
Diemaster 2
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Compatible Product Type
Band Saws
Series
Diemaster 2(R)

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 5 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.