Band Saw Blade, 13 ft. 6" L, 1" W, 3/4 TPI, Bi-Metal, 0.035" Thick
Mfr # 1792834
Zoro # G4930597
product price:Â $68.99
/eaKey Features
Width
1"
Teeth per Inch
3/4
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1792834
Zoro #
G4930597
UPC #
781303063533
Country of Origin
United States
Dimensions
Length
13 ft. 6"
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
10 ft
For Material Thickness
1/2 in to 1 in
Blade Length
13 ft 6 in
Blade Thickness
0.035 in
For Material Width
2 in to 5 in
Blade Width
1 in
Blade Length Group
13 ft to 13 ft 11 in
For Material Thickness - Minimum
1/2 in
For Material Thickness - Maximum
1 in
For Material Width - Minimum
2 in
For Material Width - Maximum
5 in
Overall Thickness
0.04 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 13 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.