Band Saw Blade, 13 ft. 6" L, 1" W, 6/8 TPI, Bi-Metal, 0.035" Thick
Mfr # 34151CLB134115
Zoro # G3494574
product price:Â $92.69
/ea
Free Shipping & Returns
Key Features
Length
13 ft. 6"
Width
1"
Teeth per Inch
6/8
Thickness
0.035"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34151CLB134115
Zoro #
G3494574
UPC #
082472341515
Country of Origin
United States
Dimensions
Length
13 ft. 6"
Width
1"
Thickness
0.035"
Overall Length
13 ft 6 in
Overall Width
1 in
Blade Length
13 ft 6 in
For Material Thickness
1/8 in to 1/4 in
Blade Width
1 in
Blade Thickness
0.035 in
For Material Width
1/2 in to 1 in
Blade Length Group
13 ft to 13 ft 11 in
For Material Thickness - Minimum
1/8 in
For Material Width - Maximum
1 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
1/4 in
For Material Width - Minimum
1/2 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 1 in, Blade Length 13 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 6/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.