Zoro Homepage

Band Saw Blade, 13 ft. 6" L, Teeth per Inch: 8/12

  • Mfr # 72198CLB134115

  • Zoro # G0201499


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
8/12
Material
Bi-Metal
Application
Metal Cutting
Blade Length
13 ft 6 in
Overall Length
13 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72198CLB134115
Zoro #
G0201499
UPC #
082472721980
Country of Origin
United States

Dimensions

Blade Length
13 ft 6 in
Overall Length
13 ft 6 in
For Material Width
1/4 in to 7/16 in
For Material Thickness
3/8 in to 9/16 in
Blade Thickness
0.035 in
Overall Width
1 in
Blade Width
1 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
9/16 in
For Material Width - Maximum
7/16 in
For Material Width - Minimum
1/4 in
For Material Thickness - Minimum
3/8 in

Details

Item
Band Saw Blade
Teeth per Inch
8/12
Material
Bi-Metal
Application
Metal Cutting
Primary Material Application
General Purpose Metal Cutting
Cutting Edge Style
Gulleted
Blade Series
Classic
Materials Cut
Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel
Tip Material
Bi-Metal
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
Product Type
Band Saw Blade
Series
Classic(TM)
Compatible Product Type
Band Saws
Use Case
General/Maintenance

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 1 in, Blade Length 13 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 3/8 in to 9/16 in, For Material Width 1/4 in to 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.