Band Saw Blade, 13 ft. 9" L, 1-1/4" W, 3/4 TPI, Bi-Metal, 0.042" Thick
Mfr # 1851985
Zoro # G7828585
product price:Â $91.29
/ea
Free Shipping & Returns
Key Features
Width
1-1/4"
Teeth per Inch
3/4
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1851985
Zoro #
G7828585
UPC #
781303140579
Country of Origin
United States
Dimensions
Length
13 ft. 9"
Width
1-1/4"
Thickness
0.042"
Overall Length
13 ft 9 in
Overall Width
1 1/4 in
Blade Width
1 1/4 in
Blade Length
13 ft 9 in
Blade Thickness
0.042 in
For Material Thickness
1/2 in to 1 in
For Material Width
2 in to 5 in
Blade Length Group
13 ft to 13 ft 11 in
For Material Thickness - Minimum
1/2 in
For Material Thickness - Maximum
1 in
For Material Width - Minimum
2 in
For Material Width - Maximum
5 in
Overall Thickness
0.04 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 13 ft 9 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.