Zoro Homepage

Band Saw Blade, 13 ft. L, 1" W, 10/14 TPI

  • Mfr # 79675CLB134040

  • Zoro # G2138685


product price: $71.95
/ea

Key Features

Teeth per Inch
10/14
Material
Bi-Metal
Overall Length
13 ft 6 in
Overall Width
1 in
Tip Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79675CLB134040
Zoro #
G2138685
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 ft 6 in
Overall Width
1 in
Overall Thickness
0.035 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Material
Bi-Metal
Tip Material
Bi-Metal
Use Case
General/Maintenance
Series
Classic(TM)
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Product Type
Band Saw Blade
Cutting Edge Style
Variable

Description

Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 10/14, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.