
Band Saw Blade, 13 ft. L, 1" W, 6/10 TPI
Mfr # 87918CLB134015
Zoro # G2136043
product price: $71.95
/eaKey Features
Teeth per Inch
6/10
Material
Bi-Metal
Overall Length
13 ft 6 in
Overall Width
1 in
Series
Classic(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87918CLB134015
Zoro #
G2136043
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13 ft 6 in
Overall Width
1 in
Overall Thickness
0.035 in
Details
Item
Band Saw Blade
Teeth per Inch
6/10
Material
Bi-Metal
Series
Classic(TM)
Tip Material
Bi-Metal
Product Type
Band Saw Blade
Use Case
General/Maintenance
Cutting Edge Style
Variable
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Description
Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 6/10, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.