Shop LENOX

Band Saw Blade, 13 ft. L, 3/8" W, 10 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 36050D2B133960
  • Zoro # G7847756

product price: 
$
61.89
/ea

Key Features

Width
3/8"
Teeth per Inch
10
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36050D2B133960
Zoro #
G7847756
UPC #
082472360509
Country of Origin
Korea, Republic of

Dimensions

Length
13 ft.
Width
3/8"
Thickness
0.035"
Overall Width
3/8 in
Overall Length
13 ft
Blade Length
13 ft
Blade Thickness
0.035 in
For Material Width
1/2 in to 3/4 in
For Material Thickness
1/8 in
Blade Width
3/8 in
Blade Length Group
13 ft to 13 ft 11 in
For Material Width - Minimum
1/2 in
Overall Thickness
0.035 in
For Material Width - Maximum
3/4 in
For Material Thickness - Maximum
1/8 in
Wire Rope Length
13 ft

Details

Item
Band Saw Blade
Teeth per Inch
10
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Production
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting
Cutting Edge Style
Raker
Primary Material Application
General Purpose Metal Cutting
Blade Material
Steel
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Use Case
General/Maintenance
Tip Material
Bi-Metal
Blade Series
Diemaster 2
Compatible Product Type
Band Saws
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Series
Diemaster 2(R)
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 13 ft, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.