Shop LENOX

Band Saw Blade, 14 ft. 10-5/8 in L, 1/2" W, 4 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 1843608
  • Zoro # G7841620

product price: 
$
69.15
/ea

Key Features

Width
1/2"
Teeth per Inch
4
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1843608
Zoro #
G7841620
UPC #
781303137005
Country of Origin
Korea, Republic of

Dimensions

Length
14 ft. 10-5/8 in
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
14 ft 10-5/8 in
Blade Width
1/2 in
For Material Width
1 in to 2 in
For Material Thickness
1/4 in to 5/8 in
Blade Thickness
0.025 in
Blade Length
14 ft 10-5/8 in
Blade Length Group
14 ft to 14 ft 11 in
For Material Width - Minimum
1 in
For Material Width - Maximum
2 in
Overall Thickness
0.025 in
For Material Thickness - Minimum
1/4 in
For Material Thickness - Maximum
5/8 in
Wire Rope Length
14 ft 10-5/8 in

Details

Item
Band Saw Blade
Teeth per Inch
4
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Diemaster 2
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting
Blade Material
Steel
Blade Series
Diemaster 2
Primary Material Application
General Purpose Metal Cutting
Tip Material
Bi-Metal
Cutting Edge Style
Hook
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Use Case
General/Maintenance
Product Type
Band Saw Blade
Series
Diemaster 2(R)
Compatible Product Type
Band Saws
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Shell Material
Bi-Metal

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 10-5/8 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.