Band Saw Blade, 14 ft. 10 in L, 1/2" W, 14 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 34925D2B144520

  • Zoro # G7847598


product price:  $82.75
/ea
Free Shipping & Returns

Key Features

Width
1/2"
Teeth per Inch
14
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34925D2B144520
Zoro #
G7847598
UPC #
082472349252
Country of Origin
United States

Dimensions

Length
14 ft. 10 in
Width
1/2"
Thickness
0.035"
Overall Width
1/2 in
Overall Length
14 ft 10 in
Blade Thickness
0.035 in
For Material Thickness
0 in to 1/8 in
Blade Length
14 ft 10 in
For Material Width
1/4 in to 1/2 in
Blade Width
1/2 in
Blade Length Group
14 ft to 14 ft 11 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
0 in
For Material Thickness - Maximum
1/8 in
For Material Width - Maximum
1/2 in
For Material Width - Minimum
1/4 in

Details

Item
Band Saw Blade
Teeth per Inch
14
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Production
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting
Tip Material
Bi-Metal
Use Case
General/Maintenance
Cutting Edge Style
Raker
Blade Series
Diemaster 2
Blade Material
Steel
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Primary Material Application
General Purpose Metal Cutting
Product Type
Band Saw Blade
Series
Diemaster 2(R)
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.