Shop LENOX

Band Saw Blade, 14 ft. 11 in L, 1/2" W, 3 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 1801688
  • Zoro # G7838279

product price: 
$
77.99
/ea

Key Features

Width
1/2"
Teeth per Inch
3
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1801688
Zoro #
G7838279
UPC #
781303075987
Country of Origin
Korea, Republic of

Dimensions

Length
14 ft. 11 in
Width
1/2"
Thickness
0.035"
Overall Length
14 ft 11 in
Overall Width
1/2 in
Blade Width
1/2 in
Blade Thickness
0.035 in
For Material Width
5 in to 8 in
For Material Thickness
3/4 in to 1-1/4 in
Blade Length
14 ft 11 in
Blade Length Group
14 ft to 14 ft 11 in
For Material Width - Maximum
8 in
For Material Thickness - Minimum
3/4 in
For Material Thickness - Maximum
1 1/4 in
For Material Width - Minimum
5 in
Overall Thickness
0.035 in
Wire Rope Length
14 ft 11 in

Details

Item
Band Saw Blade
Teeth per Inch
3
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Diemaster 2
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Metal Cutting
Cutting Edge Style
Hook
Blade Material
Steel
Tip Material
Bi-Metal
Use Case
General/Maintenance
Blade Series
Diemaster 2
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Primary Material Application
General Purpose Metal Cutting
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Series
Diemaster 2(R)
Product Type
Band Saw Blade
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 11 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.