Band Saw Blade, 14 ft. 11 in L, 1/4" W, 10/14 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 84006D2B144545

  • Zoro # G7870250


product price:  $66.39
/ea

Key Features

Width
1/4"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84006D2B144545
Zoro #
G7870250
UPC #
082472840063
Country of Origin
United States

Dimensions

Length
14 ft. 11 in
Width
1/4"
Thickness
0.025"
Overall Length
14 ft 11 in
Overall Width
1/4 in
For Material Thickness
0 in to 1/8 in
Blade Length
14 ft 11 in
For Material Width
1/4 in to 1/2 in
Blade Width
1/4 in
Blade Thickness
0.025 in
Blade Length Group
14 ft to 14 ft 11 in
For Material Thickness - Maximum
1/8 in
Overall Thickness
0.03 in
For Material Width - Minimum
1/4 in
For Material Thickness - Minimum
0 in
For Material Width - Maximum
1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Production
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting
Primary Material Application
General Purpose Metal Cutting
Blade Series
Diemaster 2
Use Case
General/Maintenance
Blade Material
Steel
Cutting Edge Style
Variable
Tip Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
Series
Diemaster 2(R)
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 14 ft 11 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.