Band Saw Blade, 14 ft 11" L, 0.75" W
Mfr # 000000000001787905
Zoro # G415677320
product price: $72.29
/eaKey Features
Teeth per Inch
14
Overall Length
14 ft 11 in
Overall Width
3/4 in
Overall Thickness
0.035 in
Series
Classic(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
000000000001787905
Zoro #
G415677320
UPC #
781303052803
Country of Origin
United States
Dimensions
Overall Length
14 ft 11 in
Overall Width
3/4 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
3/16 in
For Material Width - Minimum
5/8 in
For Material Thickness - Maximum
5/8 in
For Material Width - Maximum
5 in
Coil Length
15 ft
Details
Item
Band Saw Blade
Teeth per Inch
14
Series
Classic(TM)
Tip Material
Bi-Metal
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Cutting Edge Style
Variable
Description
Band saw blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.