Band Saw Blade, 14 ft 4" L, 1.25" W

  • Mfr # 000000000002067993

  • Zoro # G215676950


product price:  $95.65
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
8/12
Overall Length
14 ft 4 in
Overall Width
1 1/4 in
Overall Thickness
0.042 in
For Material Width - Maximum
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000000000002067993
Zoro #
G215676950
UPC #
781303330505
Country of Origin
United States

Dimensions

Overall Length
14 ft 4 in
Overall Width
1 1/4 in
Overall Thickness
0.042 in
For Material Width - Maximum
5 in
Coil Length
14.5 ft
For Material Width - Minimum
5/8 in
For Material Thickness - Minimum
3/16 in
For Material Thickness - Maximum
5/8 in

Details

Item
Band Saw Blade
Teeth per Inch
8/12
Series
Classic(TM)
Tip Material
Bi-Metal
Use Case
General/Maintenance
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band saw blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.