Shop LENOX
See all product information
Create Account
Band Saw Blade, 14 ft 5" L, 1" W
Mfr # 47874CLB144395
Zoro # G315677437
product price:Â
$
83.79
/ea
Key Features
Overall Length
14 ft 5 in
Overall Width
1 in
Overall Thickness
0.035 in
Coil Length
14.5 ft
For Material Width - Maximum
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47874CLB144395
- Zoro #
- G315677437
- UPC #
- 082472478747
- Country of Origin
- Korea, Republic of
- Item
- Band Saw Blade
- Teeth per Inch
- 5/8
- Series
- Classic(TM)
- Tip Material
- Bi-Metal
- For Workpiece Material
- Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
- Use Case
- General/Maintenance
- Cutting Edge Style
- Variable
Description
Band saw blade