This item is Discontinued.

Lenox Band Saw Blade, 14 ft. 6 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 82124D2B144420

Band Saw Blade, 14 ft. 6 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series (Discontinued)

  • Mfr # 82124D2B144420
  • Zoro # G7867977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82124D2B144420
Zoro #
G7867977
UPC #
082472821246
Country of Origin
United States

Dimensions

Length
14 ft. 6"
Width
1/4"
Thickness
0.035"
Blade Length
14 ft 6 in
Blade Width
1/4 in
For Material Thickness
0 in to 1/8 in
For Material Width
1/4 in to 1/2 in
Blade Thickness
0.035 in
Blade Length Group
14 ft to 14 ft 11 in

Details

Primary Saw Application
Metal
Item
Band Saw Blade
Teeth per Inch
10/14
Material
Steel
Tooth Type
Variable
Grade
Diemaster 2
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metalworking
Use Case
General/Maintenance
Cutting Edge Style
Variable
Materials Cut
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Blade Material
Steel
Primary Material Application
General Purpose Metal Cutting
Tip Material
Bi-Metal
Blade Series
Diemaster 2

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 14 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.