Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, Carbide, 0.042" Thick
Mfr # 1999874
Zoro # G5120722
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Length
14 ft. 6"
Width
1-1/4"
Teeth per Inch
3/4
Thickness
0.042"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1999874
Zoro #
G5120722
UPC #
781303282828
Country of Origin
United States
Dimensions
Length
14 ft. 6"
Width
1-1/4"
Thickness
0.042"
Overall Length
14 ft 6 in
Overall Width
1 1/4 in
For Material Width
1 in to 6 in
Blade Thickness
0.042 in
Blade Width
1 1/4 in
For Material Thickness
2 in to 5 in
Blade Length
14 ft 6 in
Blade Length Group
14 ft to 14 ft 11 in
For Material Width - Minimum
1 in
For Material Width - Maximum
6 in
For Material Thickness - Minimum
2 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
5 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Nickel Alloy, Stainless Steel, Tool Brand Lenox, Blade Series Versa Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 14 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Carbide, Blade Material Carbide, Cutting Edge Style Variable, For Material Thickness 2 in to 5 in, For Material Width 1 in to 6 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.