Band Saw Blade, 14 ft. 6" L, 1" W, 3/4 TPI, Bi-Metal, 0.035" Thick
Mfr # 27830RPB144420
Zoro # G3383956
product price:Â $91.79
/ea
Free Shipping & Returns
Key Features
Width
1"
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27830RPB144420
Zoro #
G3383956
UPC #
082472278309
Country of Origin
United States
Dimensions
Length
14 ft. 6"
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
14 ft 6 in
Blade Width
1 in
For Material Width
2 in to 5 in
For Material Thickness
1/2 in to 1 in
Blade Thickness
0.035 in
Blade Length
14 ft 6 in
Blade Length Group
14 ft to 14 ft 11 in
For Material Width - Minimum
2 in
For Material Thickness - Minimum
1/2 in
For Material Width - Maximum
5 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
1 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Carbon Steel, Tool Brand Lenox, Blade Series Rx+, Use Case Production, Blade Width 1 in, Blade Length 14 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.