
Band Saw Blade, 14 ft. 6" L, Blade Series: Rx+
Mfr # 27851RPB144420
Zoro # G0200747
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
4/6
Material
Bi-Metal
Blade Thickness
0.042 in
Cutting Edge Style
Gulleted
Tip Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27851RPB144420
Zoro #
G0200747
UPC #
082472278514
Country of Origin
United States
Dimensions
Blade Thickness
0.042 in
Overall Width
1 1/4 in
Blade Width
1 1/4 in
Overall Length
14 ft 6 in
Blade Length
14 ft 6 in
For Material Width
1 in to 2 in
For Material Thickness
1 in to 2 in
For Material Thickness - Maximum
2 in
For Material Width - Minimum
1 in
For Material Width - Maximum
2 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
1 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Rx+, Use Case General/Maintenance, Blade Width 1 1/4 in, Blade Length 14 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 1 in to 2 in, For Material Width 1 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.