Band Saw Blade, 14 ft 8" L, 1.25" W
Mfr # 98698CLB144470
Zoro # G315677802
product price: $98.55
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
6/10
Overall Width
1 1/4 in
Overall Length
14 ft 8 in
Overall Thickness
0.042 in
Tip Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98698CLB144470
Zoro #
G315677802
UPC #
082472986983
Country of Origin
United States
Dimensions
Overall Width
1 1/4 in
Overall Length
14 ft 8 in
Overall Thickness
0.042 in
For Material Thickness - Minimum
1/8 in
For Material Width - Maximum
1 in
Coil Length
15 ft
For Material Width - Minimum
3/8 in
For Material Thickness - Maximum
5/16 in
Details
Item
Band Saw Blade
Teeth per Inch
6/10
Tip Material
Bi-Metal
Series
Classic(TM)
Cutting Edge Style
Variable
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band saw blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.