Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 79672CLB144470

  • Zoro # G7573002


product price:  $72.79
/ea

Key Features

Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Classic Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79672CLB144470
Zoro #
G7573002
UPC #
082472796728
Country of Origin
United States

Dimensions

Length
14 ft. 8"
Width
3/4"
Thickness
0.035"
Overall Width
3/4 in
Overall Length
14 ft 8 in
Blade Thickness
0.035 in
For Material Width
1/2 in to 3/4 in
Blade Width
3/4 in
For Material Thickness
1/8 in to 1/4 in
Blade Length
14 ft 8 in
Blade Length Group
14 ft to 14 ft 11 in
For Material Thickness - Maximum
1/4 in
For Material Thickness - Minimum
1/8 in
For Material Width - Maximum
3/4 in
Overall Thickness
0.04 in
For Material Width - Minimum
1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
8/12
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Classic Style
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Metal Cutting
Tip Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Blade Series
Classic
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Cutting Edge Style
Variable
Use Case
General/Maintenance
Blade Material
Bi-Metal
Blade Type
Bi-Metal, Classic Style
Product Type
Band Saw Blade
Series
Classic(TM)
Compatible Product Type
Band Saws
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 14 ft 8 in, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.