Band Saw Blade, 14 ft. 9 in L, 1/2" W, Bimetal
Mfr # 80294D2B144495
Zoro # G0764928
product price: $62.79
/eaKey Features
Length
14 ft. 9 in
Width
1/2"
Material
Bimetal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80294D2B144495
Zoro #
G0764928
UPC #
082472802948
Country of Origin
United States
Dimensions
Length
14 ft. 9 in
Width
1/2"
Details
Item
Band Saw Blade
Material
Bimetal
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.