
Band Saw Blade, 14 ft. 9" L, 1-1/4" W, 4/6 TPI, Bi-Metal, 0.042" Thick
Mfr # 28385RPB144495
Zoro # G0764587
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Length
14 ft. 9"
Width
1-1/4"
Teeth per Inch
4/6
Thickness
0.042"
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28385RPB144495
Zoro #
G0764587
UPC #
-
Country of Origin
United States
Dimensions
Length
14 ft. 9"
Width
1-1/4"
Thickness
0.042"
Overall Length
15 ft
Overall Width
1 1/4 in
Overall Thickness
0.042 in
Details
Item
Band Saw Blade
Teeth per Inch
4/6
Material
Bi-Metal
For Workpiece Material
Steel Alloy, Carbon Steel, Structural Steel
Use Case
General/Maintenance
Product Type
Band Saw Blade
Series
RX PLUS
Tip Material
Bi-Metal
Cutting Edge Style
Variable
Description
Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 4/6, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.