Zoro Homepage

Band Saw Blade, 14 ft. L, 1" W, 6/10 TPI

  • Mfr # 87932CLB144420

  • Zoro # G3787395


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
6/10
Material
Bi-Metal
Overall Length
14 ft 6 in
Overall Width
1 in
Cutting Edge Style
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87932CLB144420
Zoro #
G3787395
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 ft 6 in
Overall Width
1 in
Overall Thickness
0.035 in

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Material
Bi-Metal
Cutting Edge Style
Variable
Product Type
Band Saw Blade
Series
Classic(TM)
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Use Case
General/Maintenance
Tip Material
Bi-Metal

Description

Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 6/10, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.