Zoro Homepage

Band Saw Blade, 15 ft. 1/2 in L, 1/2" W, 4 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 1857422

  • Zoro # G7841970


product price: $84.55
/ea
Free Shipping & Returns

Key Features

Width
1/2"
Teeth per Inch
4
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1857422
Zoro #
G7841970
UPC #
781303148711
Country of Origin
United States

Dimensions

Length
15 ft. 1/2 in
Width
1/2"
Thickness
0.035"
Overall Length
15 ft 1/2 in
Overall Width
1/2 in
Blade Width
1/2 in
Blade Thickness
0.035 in
For Material Width
1 in to 2 in
For Material Thickness
1/4 in to 5/8 in
Blade Length
15 ft 1/2 in
Blade Length Group
15 ft to 15 ft 11 in
For Material Thickness - Minimum
1/4 in
Overall Thickness
0.04 in
For Material Width - Minimum
1 in
For Material Thickness - Maximum
5/8 in
For Material Width - Maximum
2 in

Details

Item
Band Saw Blade
Teeth per Inch
4
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Diemaster 2
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Metal Cutting
Cutting Edge Style
Hook
Use Case
General/Maintenance
Blade Series
Diemaster 2
Primary Material Application
General Purpose Metal Cutting
Tip Material
Bi-Metal
Blade Material
Steel
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Series
Diemaster 2(R)
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 15 ft 1/2 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.