Shop LENOX
See all product information
Create Account
Band Saw Blade, 15 ft 4" L, 1.5" W
- Mfr # 1902704
- Zoro # G715676832
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
1.4/2
Overall Width
1 1/2 in
Overall Length
15 ft 4 in
Overall Thickness
0.05 in
For Material Thickness - Minimum
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1902704
- Zoro #
- G715676832
- UPC #
- 781303194589
- Country of Origin
- Korea, Republic of
- Item
- Band Saw Blade
- Teeth per Inch
- 1.4/2
- Tip Material
- Bi-Metal
- Series
- Classic Pro(TM)
- Cutting Edge Style
- Variable
- Use Case
- General/Maintenance
- For Workpiece Material
- Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Dimensions
- Overall Width
- 1 1/2 in
- Overall Length
- 15 ft 4 in
- Overall Thickness
- 0.05 in
- For Material Thickness - Minimum
- 3/16 in
- For Material Thickness - Maximum
- 5/8 in
- Coil Length
- 15.5 ft
- For Material Width - Minimum
- 5/8 in
- For Material Width - Maximum
- 5 in
- Wire Rope Length
- 15 ft 4 in
- Length
- 15 ft 4 in
Description
Band saw blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.