Band Saw Blade, 15 ft 5" L, 1" W
- Mfr # CP17045CL15417
- Zoro # G515677084
product price:Â
$
87.39
/ea
Key Features
Teeth per Inch
5/8
Overall Length
15 ft 5 in
Overall Width
1 in
Overall Thickness
0.035 in
Series
Classic Pro(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP17045CL15417
- Zoro #
- G515677084
- UPC #
- 70028877072813
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 15 ft 5 in
- Overall Width
- 1 in
- Overall Thickness
- 0.035 in
- For Material Width - Maximum
- 2 in
- For Material Width - Minimum
- 5/8 in
- For Material Thickness - Minimum
- 1/8 in
- For Material Thickness - Maximum
- 5/16 in
- Coil Length
- 15.5 ft
- Wire Rope Length
- 15 ft 5 in
- Length
- 15 ft 5 in
Details
- Item
- Band Saw Blade
- Teeth per Inch
- 5/8
- Series
- Classic Pro(TM)
- Tip Material
- Bi-Metal
- Use Case
- General/Maintenance
- For Workpiece Material
- Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
- Cutting Edge Style
- Variable
Description
Band saw blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.