Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 3/4 TPI, Carbide, 0.042" Thick
Mfr # 49810TRB154725
Zoro # G2512526
product price:Â $429.99
/ea
Free Shipping & Returns
Key Features
Length
15 ft. 6"
Width
1-1/4"
Teeth per Inch
3/4
Thickness
0.042"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49810TRB154725
Zoro #
G2512526
UPC #
082472498103
Country of Origin
United States
Dimensions
Length
15 ft. 6"
Width
1-1/4"
Thickness
0.042"
Overall Width
1 1/4 in
Overall Length
15 ft 6 in
Blade Thickness
0.042 in
For Material Thickness
2 in to 5 in
Blade Length
15 ft 6 in
For Material Width
1 in to 6 in
Blade Width
1 1/4 in
Blade Length Group
15 ft to 15 ft 11 in
For Material Width - Minimum
1 in
For Material Width - Maximum
6 in
For Material Thickness - Maximum
5 in
For Material Thickness - Minimum
2 in
Overall Thickness
0.04 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Nickel Alloy, Stainless Steel, Tool Brand Lenox, Blade Series Tri-Master, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Carbide, Blade Material Carbide, Cutting Edge Style Variable, For Material Thickness 2 in to 5 in, For Material Width 1 in to 6 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.