Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 5/8 TPI, Bi-Metal, 0.042" Thick
Mfr # 87942CLB154725
Zoro # G7007165
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/4"
Teeth per Inch
5/8
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87942CLB154725
Zoro #
G7007165
UPC #
082472879421
Country of Origin
United States
Dimensions
Length
15 ft. 6"
Width
1-1/4"
Thickness
0.042"
Overall Length
15 ft 6 in
Overall Width
1 1/4 in
Blade Width
1 1/4 in
Blade Length
15 ft 6 in
For Material Thickness
1/4 in to 3/4 in
For Material Width
3/4 in to 2 in
Blade Thickness
0.042 in
Blade Length Group
15 ft to 15 ft 11 in
For Material Width - Maximum
2 in
For Material Width - Minimum
3/4 in
For Material Thickness - Maximum
3/4 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
1/4 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 1 1/4 in, Blade Length 15 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.