Band Saw Blade, 15 ft. 6" L, 1" W, 10/14 TPI, Bi-Metal, 0.035" Thick
Mfr # 79690CLB154725
Zoro # G116298732
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Application
Metal Cutting
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Cutting Edge Style
Variable
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79690CLB154725
Zoro #
G116298732
UPC #
082472796902
Country of Origin
United States
Dimensions
For Material Width - Maximum
1/2 in
For Material Width - Minimum
1/4 in
Overall Length
15 ft 6 in
Blade Length Group
15 ft to 15 ft 11 in
Blade Length
15 ft 6 in
Overall Thickness
0.04 in
Length
15 ft. 6"
Overall Width
1 in
For Material Thickness
0 in to 1/8 in
For Material Width
1/4 in to 1/2 in
Thickness
0.035"
Width
1"
Blade Width
1 in
For Material Thickness - Minimum
0 in
For Material Thickness - Maximum
1/8 in
Blade Thickness
0.035 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 1 in, Blade Length 15 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.