Band Saw Blade, 15 ft. 9 in L, 3/8" W, 6 TPI, Bi-Metal, 0.035" Thick
Mfr # 39484D2B154800
Zoro # G7848517
product price:Â $74.99
/eaKey Features
Width
3/8"
Teeth per Inch
6
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39484D2B154800
Zoro #
G7848517
UPC #
082472394849
Country of Origin
United States
Dimensions
Length
15 ft. 9 in
Width
3/8"
Thickness
0.035"
Overall Length
15 ft 9 in
Overall Width
3/8 in
For Material Thickness
1/4 in to 5/8 in
Blade Length
15 ft 9 in
For Material Width
1 in to 2 in
Blade Width
3/8 in
Blade Thickness
0.035 in
Blade Length Group
15 ft to 15 ft 11 in
For Material Thickness - Maximum
5/8 in
For Material Width - Maximum
2 in
For Material Width - Minimum
1 in
For Material Thickness - Minimum
1/4 in
Overall Thickness
0.04 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 15 ft 9 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.