Band Saw Blade, 15 ft. L, 1-1/4" W, 2/3 TPI, Bi-Metal, 0.042" Thick
Mfr # 1849062
Zoro # G7828016
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/4"
Teeth per Inch
2/3
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1849062
Zoro #
G7828016
UPC #
781303137210
Country of Origin
United States
Dimensions
Length
15 ft.
Width
1-1/4"
Thickness
0.042"
Overall Length
15 ft
Overall Width
1 1/4 in
Blade Width
1 1/4 in
Blade Thickness
0.042 in
Blade Length
15 ft
For Material Width
5 in to 10 in
For Material Thickness
1 in to 2-1/2 in
Blade Length Group
15 ft to 15 ft 11 in
For Material Width - Maximum
10 in
Overall Thickness
0.04 in
For Material Width - Minimum
5 in
For Material Thickness - Minimum
1 in
For Material Thickness - Maximum
2 1/2 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro QM, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft, Blade Thickness 0.042 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.