Band Saw Blade, 15 ft. L, 1" W, 3/4 TPI, Carbide, 0.035" Thick
Mfr # 35694TRB154570
Zoro # G3295975
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Length
15 ft.
Width
1"
Teeth per Inch
3/4
Thickness
0.035"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35694TRB154570
Zoro #
G3295975
UPC #
082472356946
Country of Origin
United States
Dimensions
Length
15 ft.
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
15 ft
Blade Length
15 ft
Blade Width
1 in
Blade Thickness
0.035 in
For Material Thickness
2 in to 5 in
For Material Width
1 in to 6 in
Blade Length Group
15 ft to 15 ft 11 in
For Material Width - Minimum
1 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
2 in
For Material Width - Maximum
6 in
For Material Thickness - Maximum
5 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Nickel Alloy, Stainless Steel, Tool Brand Lenox, Blade Series Tri-Master, Use Case Production, Blade Width 1 in, Blade Length 15 ft, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Carbide, Blade Material Carbide, Cutting Edge Style Variable, For Material Thickness 2 in to 5 in, For Material Width 1 in to 6 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.