Zoro Homepage

Band Saw Blade, 15 ft. L, 3/4" W, Carbide, 0.032 Thick

  • Mfr # 1775098

  • Zoro # G3315787


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Length
15 ft.
Width
3/4"
Thickness
0.032
Material
Carbide
Tooth Type
Gulleted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1775098
Zoro #
G3315787
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft.
Width
3/4"
Thickness
0.032
Overall Length
1 ft 5-1/2 in

Details

Item
Band Saw Blade
Material
Carbide
Tooth Type
Gulleted
Grade
Course

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.