Zoro Homepage

Band Saw Blade, 16 ft 1" L, 0.75" W

  • Mfr # CL16029CL16083

  • Zoro # G815677401


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3
Overall Length
16 ft 1 in
Overall Width
3/4 in
Overall Thickness
0.035 in
Tip Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL16029CL16083
Zoro #
G815677401
UPC #
70028877242018
Country of Origin
United States

Dimensions

Overall Length
16 ft 1 in
Overall Width
3/4 in
Overall Thickness
0.035 in
Coil Length
16.5 ft

Details

Item
Band Saw Blade
Teeth per Inch
3
Tip Material
Bi-Metal
Series
Classic(TM)
Cutting Edge Style
Variable
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band saw blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.