Band Saw Blade, 16 ft. 10 in L, 1" W, 2/3 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 1807565

  • Zoro # G7947506


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Width
1"
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1807565
Zoro #
G7947506
UPC #
781303087737
Country of Origin
United States

Dimensions

Length
16 ft. 10 in
Width
1"
Thickness
0.035"
Overall Length
16 ft 10 in
Overall Width
1 in
Blade Thickness
0.035 in
For Material Width
5 in to 10 in
For Material Thickness
1 in to 2-1/2 in
Blade Length
16 ft 10 in
Blade Width
1 in
Blade Length Group
16 ft to 16 ft 11 in
Overall Thickness
0.04 in
For Material Width - Minimum
5 in
For Material Thickness - Minimum
1 in
For Material Thickness - Maximum
2 1/2 in
For Material Width - Maximum
10 in

Details

Item
Band Saw Blade
Teeth per Inch
2/3
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Production
For Use With Saw Type
Band Saws
Application
Metal Cutting
For Use With
Band Saws
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Blade Series
Classic Pro
Blade Material
Steel
Tip Material
Bi-Metal
Use Case
Production
Primary Material Application
General Purpose Metal Cutting
Cutting Edge Style
Variable
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Series
Classic Pro(TM)

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 16 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.