Band Saw Blade, 16 ft. 10 in L, 1/2" W, 6 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 98899D2B165130

  • Zoro # G7880811


product price:  $79.29
/ea
Free Shipping & Returns

Key Features

Width
1/2"
Teeth per Inch
6
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98899D2B165130
Zoro #
G7880811
UPC #
082472988994
Country of Origin
United States

Dimensions

Length
16 ft. 10 in
Width
1/2"
Thickness
0.025"
Overall Length
16 ft 10 in
Overall Width
1/2 in
Blade Thickness
0.025 in
Blade Length
16 ft 10 in
For Material Width
1 in to 2 in
For Material Thickness
1/4 in to 5/8 in
Blade Width
1/2 in
Blade Length Group
16 ft to 16 ft 11 in
For Material Width - Maximum
2 in
For Material Width - Minimum
1 in
For Material Thickness - Minimum
1/4 in
Overall Thickness
0.03 in
For Material Thickness - Maximum
5/8 in

Details

Item
Band Saw Blade
Teeth per Inch
6
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Production
Application
Metal Cutting
For Use With Saw Type
Band Saws
For Use With
Band Saws
Primary Material Application
General Purpose Metal Cutting
Blade Series
Diemaster 2
Blade Material
Steel
Cutting Edge Style
Hook
Use Case
General/Maintenance
Tip Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Series
Diemaster 2(R)
Compatible Product Type
Band Saws
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 16 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.