Band Saw Blade, 16 ft. 3 in L, 3/8" W, 14/18 TPI, Bi-Metal, 0.025" Thick
Mfr # 84830D2B164955
Zoro # G7870880
product price:Â $76.99
/ea
Free Shipping & Returns
Key Features
Width
3/8"
Teeth per Inch
14/18
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84830D2B164955
Zoro #
G7870880
UPC #
082472848304
Country of Origin
United States
Dimensions
Length
16 ft. 3 in
Width
3/8"
Thickness
0.025"
Overall Length
16 ft 3 in
Overall Width
3/8 in
For Material Thickness
0 in to 1/8 in
Blade Thickness
0.025 in
Blade Width
3/8 in
Blade Length
16 ft 3 in
For Material Width
0 in to 1/4 in
Blade Length Group
16 ft to 16 ft 11 in
For Material Thickness - Maximum
1/8 in
For Material Thickness - Minimum
0 in
For Material Width - Maximum
1/4 in
Overall Thickness
0.03 in
For Material Width - Minimum
0 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 16 ft 3 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.