Band Saw Blade, 16 ft. L, 1" W, 3/4 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 1792838

  • Zoro # G7943927


product price:  $87.99
/ea
Free Shipping & Returns

Key Features

Width
1"
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1792838
Zoro #
G7943927
UPC #
781303063571
Country of Origin
United States

Dimensions

Length
16 ft.
Width
1"
Thickness
0.035"
Overall Length
16 ft
Overall Width
1 in
For Material Thickness
1/2 in to 1 in
Blade Length
16 ft
Blade Thickness
0.035 in
Blade Width
1 in
For Material Width
2 in to 5 in
Blade Length Group
16 ft to 16 ft 11 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
1/2 in
For Material Width - Minimum
2 in
For Material Width - Maximum
5 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Production
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting
Blade Material
Steel
Use Case
Production
Cutting Edge Style
Variable
Primary Material Application
General Purpose Metal Cutting
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Tip Material
Bi-Metal
Blade Series
Classic Pro
Product Type
Band Saw Blade
Series
Classic Pro(TM)
Compatible Product Type
Band Saws
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 16 ft, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.