Band Saw Blade, 17 ft. 10 in L, 1/2" W, 3 TPI, Bi-Metal, 0.035" Thick
Mfr # 1803762
Zoro # G7838391
product price:Â $92.79
/ea
Free Shipping & Returns
Key Features
Width
1/2"
Teeth per Inch
3
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1803762
Zoro #
G7838391
UPC #
781303079718
Country of Origin
United States
Dimensions
Length
17 ft. 10 in
Width
1/2"
Thickness
0.035"
Overall Length
17 ft 10 in
Overall Width
1/2 in
Blade Length
17 ft 10 in
Blade Thickness
0.035 in
For Material Width
5 in to 8 in
For Material Thickness
3/4 in to 1-1/4 in
Blade Width
1/2 in
Blade Length Group
17 ft to 19 ft 11 in
For Material Thickness - Minimum
3/4 in
For Material Width - Maximum
8 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
1 1/4 in
For Material Width - Minimum
5 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 17 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.