Shop LENOX
See all product information
Create Account
Band Saw Blade, 17 ft. 4-5/8 in L, 1-1/2" W, 2/3 TPI, Bi-Metal, 0.050" Thick
- Mfr # 1820305
- Zoro # G7949719
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/2"
Teeth per Inch
2/3
Thickness
0.050"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1820305
- Zoro #
- G7949719
- UPC #
- 781303108005
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 2/3
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- Classic Pro
- Application
- Metal Cutting
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Materials Cut
- Aluminum, Carbon Steel, Stainless Steel
- Primary Material Application
- General Purpose Metal Cutting
- Blade Series
- Classic Pro
- Use Case
- Production
- Tip Material
- Bi-Metal
- Blade Material
- Steel
- Cutting Edge Style
- Variable
- Series
- Classic Pro(TM)
- Product Type
- Band Saw Blade
- Compatible Product Type
- Band Saws
- For Workpiece Material
- Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Shell Material
- Bi-Metal
Dimensions
- Length
- 17 ft. 4-5/8 in
- Width
- 1-1/2"
- Thickness
- 0.050"
- Overall Width
- 1 1/2 in
- Overall Length
- 17 ft 4-5/8 in
- For Material Width
- 5 in to 10 in
- Blade Length
- 17 ft 4-5/8 in
- Blade Thickness
- 0.05 in
- Blade Width
- 1 1/2 in
- For Material Thickness
- 1 in to 2-1/2 in
- Blade Length Group
- 17 ft to 19 ft 11 in
- For Material Thickness - Minimum
- 1 in
- Overall Thickness
- 0.05 in
- For Material Thickness - Maximum
- 2 1/2 in
- For Material Width - Minimum
- 5 in
- For Material Width - Maximum
- 10 in
- Wire Rope Length
- 17 ft 4-5/8 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 17 ft 4-5/8 in, Blade Thickness 0.05 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.