Shop LENOX
See all product information
Create Account
Band Saw Blade, 17 ft. L, 1-1/2" W, 3/4 TPI, Bi-Metal, 0.035" Thick
- Mfr # 81245RPB175180
- Zoro # G4937317
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Length
17 ft
Width
1-1/2"
Teeth per Inch
3/4
Thickness
0.035"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81245RPB175180
- Zoro #
- G4937317
- UPC #
- 082472812459
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 3/4
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Raker
- Grade
- QXP
- For Use With Saw Type
- Band Saws
- For Use With
- Band Saws
- Application
- Structural Shapes
- Materials Cut
- Carbon Steel
- Blade Series
- Rx+
- Cutting Edge Style
- Variable
- Tip Material
- Bi-Metal
- Use Case
- General/Maintenance
- Primary Material Application
- Structural Shapes
- Blade Material
- Bi-Metal
- Series
- RX+
- Compatible Product Type
- Band Saws
- Product Type
- Band Saw Blade
- For Workpiece Material
- Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 17 ft
- Width
- 1-1/2"
- Thickness
- 0.035"
- Overall Length
- 17 ft
- Overall Width
- 1 1/2 in
- Blade Thickness
- 0.05 in
- For Material Width
- 2 in to 5 in
- For Material Thickness
- 1/2 in to 1 in
- Blade Width
- 1 1/2 in
- Blade Length
- 17 ft
- Blade Length Group
- 17 ft to 19 ft 11 in
- For Material Thickness - Maximum
- 1 in
- For Material Width - Maximum
- 5 in
- Overall Thickness
- 0.05 in
- For Material Width - Minimum
- 2 in
- For Material Thickness - Minimum
- 1/2 in
- Wire Rope Length
- 17 ft
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Carbon Steel, Tool Brand Lenox, Blade Series Rx+, Use Case General/Maintenance, Blade Width 1 1/2 in, Blade Length 17 ft, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.